Apply to be a TradeMaster!
Main product image of PANSEAL Drain Pan Coating Container (315g)
Magnifying glass
Hover image to zoom

PANSEAL Drain Pan Coating Container (315g)

Brand:
Dynesic
SKU:
2000CTR
Rating:
(0)
Q&A:
(0)
PANSEAL Drain Pan Coating Container (315g)
Magnifying glass
Hover image to zoom
$36.21 each
In Stock
In Stock
Get 15 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

PANSEAL is s a unique, multi-component, epoxy system formulated for corrosion control and restoration of petroleum storage tanks. PANSEAL is flexibilized to reduce coating stress resulting from mechanical and physical forces exerted on the tank bottom. PANSEAL may also be used for chemical storage tanks providing good chemical resistance to organic acids, alkali and salts. PANSEAL is known for its forgiving application characteristics in adverse and varied conditions. PANSEAL quickly seals and repairs leaking and corroded surfaces, forming a new, non-corroding and permanently restored surface. PANSEAL has excellent adhesion properties which allows it to bond to steel, concrete and iron even when coating conditions are less than ideal. PANSEAL can be used on a variety of substrates and applications such as wastewater (tanks, lift stations, wet wells, and manholes), storage tanks and cooling tower repair. PANSEAL is also ideal for interior or exterior pipe lining or coating and will protect the substrate with excellent chemical resistance properties.

Product Features

  • Seals leaks immediately
  • No system down time
  • Easy brush/roller/self-level application - Sets up underwater
  • 100% solids and entirely free of solvents and VOCs.
  • Works on metal, fiberglass, stainless steel, concrete and wood
  • Bonds chemically and mechanically to the substrate
  • Excellent adhesion strength - 2,750 psi (pull-off adhesion ASTM D 4541)

Recommended Uses

  • Drain repair
  • Cooling tower leaks
  • Tank lining leaks
  • Secondary containment repair
  • Flooring
  • Pipe repair

Specs

–
Type:

Sealant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy