PANSEAL Drain Pan Coating Caulk Gun Cartridge (250 Grams/6 Sq Ft)
PANSEAL is s a unique, multi-component, epoxy system formulated for corrosion control and restoration of petroleum storage tanks.PANSEAL Cartridges & Burst Packs are packaged for smaller (6 square feet coverage at 15 mils thickness) applications such as sealing leaks in drain pans and other HVAC applications. PANSEAL is flexibilized to reduce coating stress resulting from mechanical and physical forces exerted on the tank bottom. PANSEAL may also be used for chemical storage tanks providing good chemical resistance to organic acids, alkali and salts. PANSEAL is known for its forgiving application characteristics in adverse and varied conditions. PANSEAL quickly seals and repairs leaking and corroded surfaces, forming a new, non-corroding and permanently restored surface. PANSEAL has excellent adhesion properties which allows it to bond to steel, concrete and iron even when coating conditions are less than ideal. PANSEAL can be used on a variety of substrates and applications such as wastewater (tanks, lift stations, wet wells, and manholes), storage tanks and cooling tower repair. PANSEAL is also ideal for interior or exterior pipe lining or coating and will protect the substrate with excellent chemical resistance properties.
Product Features
- Seals leaks immediately
- No system down time
- Easy brush/roller/self-level application - Sets up underwater
- 100% solids and entirely free of solvents and VOCs.
- Works on metal, fiberglass, stainless steel, concrete and wood
- Bonds chemically and mechanically to the substrate
- Excellent adhesion strength – 2,750 psi (pull-off adhesion ASTM D 4541)
- 1 Cartridge Covers 6 Square Feet at 15 mils. Thickness
Recommended Uses
- Drain repair
- Cooling tower leaks
- Tank lining leaks
- Secondary containment repair
- Flooring
- Pipe repair