Apply to be a TradeMaster!
Main product image of PANSEAL All Purpose Sealant, Coating & Long-Term Protection (1 Gallon Kit)
Magnifying glass
Hover image to zoom

PANSEAL All Purpose Sealant, Coating & Long-Term Protection (1 Gallon Kit)

Brand:
Dynesic
SKU:
2000PG
Rating:
(1)
Q&A:
(1)
PANSEAL All Purpose Sealant, Coating & Long-Term Protection (1 Gallon Kit)
Magnifying glass
Hover image to zoom
$189.99 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
PANSEAL All Purpose Sealant, Coating & Long-Term Protection (1 Gallon Kit)

PANSEAL is a unique, multi-component, epoxy system formulated for corrosion control and restoration of petroleum storage tanks. PANSEAL is flexibilized to reduce coating stress resulting from mechanical and physical forces exerted on the tank bottom. PANSEAL may also be used for chemical storage tanks providing good chemical resistance to organic acids, alkali and salts. PANSEAL is known for its forgiving application characteristics in adverse and varied conditions. PANSEAL quickly seals and repairs leaking and corroded surfaces, forming a new, non-corroding and permanently restored surface. PANSEAL has excellent adhesion properties which allows it to bond to steel, concrete and iron even when coating conditions are less than ideal. PANSEALcan be used on a variety of substrates and applications such as wastewater (tanks, lift stations, wet wells, and manholes), storage tanks and cooling tower repair. PANSEAL is also ideal for interior or exterior pipe lining or coating and will protect the substrate with excellent chemical resistance properties. PANSEAL is used for commercial and industrial applications worldwide.

Product Features
  • Seals leaks immediately
  • No system down time
  • Easy brush/roller/self-level application - Sets up underwater
  • 100% solids and entirely free of solvents and VOCs.
  • Works on metal, fiberglass, stainless steel, concrete and wood
  • Bonds chemically and mechanically to the substrate
  • Excellent adhesion strength – 2,750 psi (pull-off adhesion ASTM D 4541)
  • 1 Gallon Covers 160 Square Feet at 10 mils. Thickness, 80 Square Feet at 20 mils.

Recommended Uses
  • Cooling tower repair
  • Condenser pans
  • Tank linings
  • Secondary containment lining
  • Leak repair
  • Flooring
  • Pipeline coating
  • Clarifiers
  • Collection systems
  • Digesters
  • Lift stations
  • Manholes
  • General corrosion protection
  • Acid-resistant linings
  • Abrasian-resistant linings
  • Exterior finishes

Specs

–
Type:

Sealant

Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

EasySeal Ultimate SS/UV Systems w/ UV Dye (Fractional to 2 Tons)
SKU: 4050-21
Nu-Calgon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I've bought this product 4 times and like the results.

I use this product to seal the bottom of my water trucks so I don't get rust in the water I deliver to Pools. It also help to prevent rust when I leave water in my tank(few hundred gallons) which I don't do often.
N/A
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What color does this dry to?

Asked by Brandy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Brandy, thanks for writing in. The color would be light gray.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy