Apply to be a TradeMaster!
Main product image of Panseal ELASTASEAL All Purpose, High Flex Coating & Sealant (1 Gallon Kit)
Magnifying glass
Hover image to zoom

Panseal ELASTASEAL All Purpose, High Flex Coating & Sealant (1 Gallon Kit)

Brand:
Dynesic
SKU:
2100EG-2
Rating:
(0)
Q&A:
(0)
Panseal ELASTASEAL All Purpose, High Flex Coating & Sealant (1 Gallon Kit)
Magnifying glass
Hover image to zoom
$189.00 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

1ELASTASEAL All Purpose, High Flex Coating & Sealant (2 Gallon Kit)


ELASTASEAL is a 100% solids, high grade, elastomeric epoxy system designed for applications requiring high elongation in moderate environments. ELASTASEAL is able to handle moisture, adjust from freeze to thaw, manage temperature changes and perform in mildly acidic and alkaline environments. ELASTASEAL provides excellent protection for cooling towers, areas of heavy vibration, expansion joints, cracks in concrete, heaving soils and surfaces that expand and contract. The UV stability of ELASTASEAL ensures many years of quality service. ELASTASEAL seals leaks immediately and permanently while preventing further corrosion. ELASTASEAL is a versatile elastomeric industrial maintenance coating and joint compound which offers good chemical resistance, UV stability, and has outstanding adhesion to a wide variety of surfaces. ELASTASEAL tolerates less than ideal surface conditions and can may be applied to both asphalt and concrete secondary containment structures. ELASTASEAL can also be applied over geotextiles to form excellent barriers over sand, dirt or rock . ELASTASEAL is 100% solids, free of VOCs.


Product Features

  • Offers excellent protection with flexibility
  • No system down time
  • Excellent UV stability excellent impact resistance and corrosion protection
  • Excellent flexibility-300% elongation.
  • Liner over earth and geotextile
  • UV stable -adjusts from freeze to thaw
  • Works on all metal, fiberglass, stainless steel, concrete and wood surfaces
  • 100% solids, free of solvents and volatile organic compounds
  • 1 Gallon Covers 160 Square Feet at 10 mils. Thickness, 80 Square Feet at 20 mils


Recommended Uses

  • Cooling tower repair
  • Condenser pans
  • Tank linings
  • Secondary containment structures
  • Leak repair
  • Concrete base coats
  • Large stress cracks
  • Concrete & metal topcoat
  • Expansion joints

Specs

–
Type:

Sealant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy