Apply to be a TradeMaster!
Main product image of PANSEAL Paste Grade All Purpose, Trowelable Repair Compound (1 Gallon Kit)
Magnifying glass
Hover image to zoom

PANSEAL Paste Grade All Purpose, Trowelable Repair Compound (1 Gallon Kit)

Brand:
Dynesic
SKU:
2500PG
Rating:
(1)
Q&A:
(0)
PANSEAL Paste Grade All Purpose, Trowelable Repair Compound (1 Gallon Kit)
Magnifying glass
Hover image to zoom
$189.99 each
In Stock
In Stock
Get 12 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
PANSEAL Paste Grade All Purpose, Trowelable Repair Compound (1 Gallon Kit)

PANSEAL Paste Grade is a unique, multi-component, novolac epoxy caulk designed for use as a chine repair or lap weld feathering product for steel tanks. It is often used in conjunction with chemical resistant topcoats such as PANSEAL or DX-3300. PANSEAL Paste Grade has excellent chemical resistance to a wide range of petrochemical products, fuels, organic/inorganic acids & alkalis. It’s long re-coat window allows it to be top-coated up to 14 Days, depending on temperatures. PANSEAL Paste Grade is comprised of 100% solids and contains no VOC’s. PANSEAL Paste Grade’s excellent adhesion properties allow it to bond to steel, concrete and iron even when coating conditions are less than ideal. PANSEAL Paste Grade can be used on a variety of substrates and applications. Typical applications include leak repair, wastewater tanks, lift stations, wet wells, manholes, storage tanks and cooling tower repair, anchor adhesive, plate bonding, pump casting and serves as a high strength structural adhesive for metal bonding. PANSEAL Paste Grade is ideal for majorly damaged surfaces, vertical applications and ceiling work because of it’s thick viscosity. PANSEAL Paste Grade can be sanded, drilled, tapped or machined.

Product Features
  • Immediately seals leaks, cracks on majorly damaged surfaces
  • Thick viscosity -Ideal for vertical repairs and ceiling work
  • Easy to apply with a trowel
  • Bonds chemically and mechanically to substrate
  • Works on metal, fiberglass, stainless steel, concrete and wood surfaces
  • 100% solids and entirely free of solvents and volatile organic compounds
  • 1 Gallon Covers 2 Square Feet at 800 mils. Thickness

Recommended Uses
  • Wastewater and Storage Tanks
  • Cooling Tower Repair and Structural Metal/Concrete Repair
  • Structural Adhesive for Metal Bonding
  • Resurfacing Damaged Areas

Specs

–
Type:

Sealant

Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'm glad I have this product

Mixing up a smaller batch than the container recommends works just fine. Do be aware that temperature makes a huge difference. I ruined my first repair because it was too cold. The Panseal didn't set, and when, after waiting a lot longer than I expected to, I turned my heat on, the pressure in the pipe blew right through that repair. That was frustrating--but when I put a small space heater near the 2nd repair, it set up beautifully & seems to have solved the problem. I'll use this again and again as one pipe after another goes in this nearly-100-yr-old home needs attention. I WOULD recommend this to a friend--but I might suggest purchasing a smaller amount, and I'd give careful advice about the temp.
Pegimac
Columbia City, IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy