| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Stages: | 3 Heat/2 Cool Heat Pump |
| Product Type: | Thermostat |
| Width (Inches): | 6" |
| Height: | 4.5" |
| Depth (Inches): | 1-1/4" |
| Programmability: | 7 Day Programmable 5-2 Day |
| Changeover: | Auto Manual |
| Features: | Backlight Keypad Lockout Digital Display Includes Filter Indicator |
| User Interface: | Touchscreen |
| Current Draw Range: | 29 mA @ 24VAC |
| Power Method: | Battery Hardwired |
| Mount: | Horizontal |
| Temperature Control Range: | 40°F to 99°F |
| Voltage: | 24V |
| Input Voltage: | 19-30 VAC (60 Hz) |
| Wiring: | 18 Gauge Solid |