The Steel-Flex toilet connector by Eastman® is built to last with a high-quality non-toxic PVC core, a multi-filament braided nylon reinforcement, a clear vinyl outer shell and a grade 304-braided stainless steel exterior that is designed to prevent kinking and crimping.
This secure toilet supply line connector is equipped with full flow brass barbs and a chrome-plated solid brass ballcock nut. The flexible braided stainless steel allows for easy installation in tight spaces. UPC approved. NSF and CSA certified. Complies with Lead-Free law.
| Length (Inches): | 12" |
|---|---|
| Connection Type: | Compression x FIP |
| Application: | Toilet |
| Material: | PVC |
| Size: | 1/2" x 7/8" |
| Type: | Braided |
| Finish: | Stainless Steel Braided |