Apply to be a TradeMaster!
Main product image of 5/8" x 13' Replacement Mandrel (Blue)
Magnifying glass
Hover image to zoom

5/8" x 13' Replacement Mandrel (Blue)

Brand:
Easybend
SKU:
EZBB-58
Rating:
(1)
Q&A:
(0)
5/8" x 13' Replacement Mandrel (Blue)
Magnifying glass
Hover image to zoom
$66.03 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Length (Feet)
13' Length
Product Highlight: Color
Blue

Description

–
5/8" x 13' Replacement Mandrel (Blue)

Specs

–
Product Type:

Mandrel

Type:

Line Set

Size:

5/8"

Length (Feet):

13'

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does not fit if copper has spiral twist

Although the 3/8" mandrel works both in smooth and twist copper tube, the 5/8" will not go in the tube past the twist. Disappointed as the 5,/8 tends to kink more often than the smaller.
Bud
Celina. Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy