Apply to be a TradeMaster!
Main product image of Construction Grade Toggle Switch, #14-10 Awg, 15A, 120/277V, Back & Side, Screw, Gray, 3-Way, 1203GY
Magnifying glass
Hover image to zoom

Construction Grade Toggle Switch, #14-10 Awg, 15A, 120/277V, Back & Side, Screw, Gray, 3-Way, 1203GY

Brand:
Eaton
SKU:
1203GY
Rating:
(0)
Q&A:
(0)
Construction Grade Toggle Switch, #14-10 Awg, 15A, 120/277V, Back & Side, Screw, Gray, 3-Way, 1203GY
Magnifying glass
Hover image to zoom
$8.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Gray
Product Highlight: Voltage
120/277V
Product Highlight: Amperage
15 Amps

Description

–
Eaton construction grade toggle switch, #14-10 AWG, 15A, Wall, 120/277V, Back and side, Screw, Gray, Three-Way, Polycarbonate

Construction Grade toggle and decorator switches

Color-coded top housing helps identify amperage: Blue = 15A; Red = 20A
Rugged thermoplastic top and bottom housing provide durability and strength

Specs

–
Product Type:

Construction Grade Toggle Switch

Wiring:

Back And Side

AWG:

14-10

Poles:

1

Application:

Industrial

Mount:

Wall

Material:

Polycarbonate

Type:

3-Way

Color:

Gray

Voltage:

120/277V

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy