Apply to be a TradeMaster!
Main product image of Surgebloc Module, Audible Alarm, 15A, Comm, Used w/ 1208, 1210, Almond, 5-20R, 1209A-SP
Magnifying glass
Hover image to zoom

Surgebloc Module, Audible Alarm, 15A, Comm, Used w/ 1208, 1210, Almond, 5-20R, 1209A-SP

Brand:
Eaton
SKU:
1209A-SP
Rating:
(0)
Q&A:
(0)
Surgebloc Module, Audible Alarm, 15A, Comm, Used w/ 1208, 1210, Almond, 5-20R, 1209A-SP
Magnifying glass
Hover image to zoom
$33.61 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial
Product Highlight: Voltage
125v
Product Highlight: Color
Almond

Description

–
Eaton SurgeBloc module, Audible alarm, 15A, Comm, 0° to 40°C, Used with 1208, 1210, Almond, Polycarb, 5-15R, 5-20R 577383 577383

Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.

Available in hospital and commercial grades in 15A and 20A, 125V configurations with LED, audible alarm and isolated ground versions
Audible alarm signals when surge protection has expired
8-hole back and side wire
Green LED indicators to verify surge protection and wiring diagnostics
Provides surge protection for hot to neutral, hot to ground and neutral to ground

Specs

–
NEMA Rating:

5-20R

5-15R

Application:

Replacement

Material:

Thermoplastic

Product Type:

Surgebloc Module

Amperage:

15

Grade:

Commercial

Type:

3-Wire

Grounding

2-Pole

Voltage:

125v

Color:

Almond

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy