Apply to be a TradeMaster!
Main product image of Power Device Surface Mounted Receptacle, 50A, 3P, 4W, NEMA 14-50R - Black (125/250V)
Magnifying glass
Hover image to zoom

Power Device Surface Mounted Receptacle, 50A, 3P, 4W, NEMA 14-50R - Black (125/250V)

Brand:
Eaton
SKU:
1212-EATON
Rating:
(0)
Q&A:
(0)
Power Device Surface Mounted Receptacle, 50A, 3P, 4W, NEMA 14-50R - Black (125/250V)
Magnifying glass
Hover image to zoom
$17.12 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125/250v
Product Highlight: Color
Black
Product Highlight: Amperage
50 Amps

Description

–
Eaton power device receptacle, #12 - 4 AWG, 50A, Surface, 125/250V, Back, Black, NEMA 14-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power

Specs

–
Voltage:

125/250v

NEMA Rating:

14-50R

Color:

Black

Poles:

3

Ground:

Grounding

Amperage:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy