Apply to be a TradeMaster!
Main product image of Construction Grade Toggle Switch, #14-10 Awg, 20A, 120/277V, Back & Side, Screw, White, 3-Way, 1223W
Magnifying glass
Hover image to zoom

Construction Grade Toggle Switch, #14-10 Awg, 20A, 120/277V, Back & Side, Screw, White, 3-Way, 1223W

Brand:
Eaton
SKU:
1223W
Rating:
(0)
Q&A:
(0)
Construction Grade Toggle Switch, #14-10 Awg, 20A, 120/277V, Back & Side, Screw, White, 3-Way, 1223W
Magnifying glass
Hover image to zoom
$7.18 each
In Stock
In Stock
Get 9 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Polycarbonate
Product Highlight: Mount
Wall
Product Highlight: Voltage
120/277V

Description

–
Eaton construction grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Polycarbonate

Construction Grade toggle and decorator switches

Color-coded top housing helps identify amperage: Blue = 15A; Red = 20A
Rugged thermoplastic top and bottom housing provide durability and strength

Specs

–
Color:

White

Application:

Industrial

Amperage:

20

Material:

Polycarbonate

AWG:

14-10

Mount:

Wall

Type:

3-Way

Product Type:

Construction Grade Toggle Switch

Wiring:

Back And Side

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy