Apply to be a TradeMaster!
Main product image of Receptacle, #12 - 4 Awg, 30A, Surface, 125/250V, Back, Black, Nema 14-30R, 3-Pole, 4-Wire, 1225
Magnifying glass
Hover image to zoom

Receptacle, #12 - 4 Awg, 30A, Surface, 125/250V, Back, Black, Nema 14-30R, 3-Pole, 4-Wire, 1225

Brand:
Eaton
SKU:
1225-EATON
Rating:
(0)
Q&A:
(0)
Receptacle, #12 - 4 Awg, 30A, Surface, 125/250V, Back, Black, Nema 14-30R, 3-Pole, 4-Wire, 1225
Magnifying glass
Hover image to zoom
$17.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125/250v
Product Highlight: Mount
Surface
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps

Description

–
Eaton power device receptacle, #12 - 4 AWG, 30A, Surface, 125/250V, Back, Black, NEMA 14-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire
Receptacles will accept copper or aluminum wire
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30A and 50A configurations of the same voltage
Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp

Specs

–
Type:

3-Pole

Grounding

4-Wire

Voltage:

125/250v

Poles:

3

Mount:

Surface

Product Type:

Power Device Receptacle

Material:

Glass Filled Nylon

NEMA Rating:

14-30R

Color:

Black

Amperage:

30

Wiring:

Back

AWG:

12-4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy