Apply to be a TradeMaster!
Main product image of Toggle Switch, #14-10 Awg 15A, 120V, Light Almond, Load Type: Motor Control, Fan, 1-Pole, 3-Way, 1303-7LA
Magnifying glass
Hover image to zoom

Toggle Switch, #14-10 Awg 15A, 120V, Light Almond, Load Type: Motor Control, Fan, 1-Pole, 3-Way, 1303-7LA

Brand:
Eaton
SKU:
1303-7LA
Rating:
(0)
Q&A:
(0)
Toggle Switch, #14-10 Awg 15A, 120V, Light Almond, Load Type: Motor Control, Fan, 1-Pole, 3-Way, 1303-7LA
Magnifying glass
Hover image to zoom
$2.11 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Material
Polycarbonate
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Light Almond
Product Highlight: Voltage
120v

Description

–
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side wire, push wire, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen, Single-Pole, Three-Way, Three-Way

Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.

Cam action mechanism inside for quiet switch action
Ultrasonic welded thermoplastic top and bottom housing eliminate call-backs due to job-site breakage
Built-in wire looper to speed termination of both #14 and #12 AWG wire
Longer, wider strap provides 40% more contact area to wallboard, virtually eliminating floating installations
Built-in patented wire stripper provides handy backup for misplaced tools

Specs

–
Product Type:

Toggle Switch

Mount:

Flush

Material:

Polycarbonate

Wiring:

Back And Side, Push Wire

Application:

Residential

Type:

3-Way

AWG:

14-10

Amperage:

15

Color:

Light Almond

Poles:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy