Apply to be a TradeMaster!
Main product image of Straight Blade Plug, #14-8 Awg, 20A, Industrial, 125V, Back Wire, Yellow, Black, 1433
Magnifying glass
Hover image to zoom

Straight Blade Plug, #14-8 Awg, 20A, Industrial, 125V, Back Wire, Yellow, Black, 1433

Brand:
Eaton
SKU:
1433-EATON
Rating:
(0)
Q&A:
(0)
Straight Blade Plug, #14-8 Awg, 20A, Industrial, 125V, Back Wire, Yellow, Black, 1433
Magnifying glass
Hover image to zoom
$21.65 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Yellow
Product Highlight: Grade
Severe Duty
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
125v

Description

–
Eaton Arrow Hart severe duty straight blade plug,#14-8 AWG,20A,Industrial,125V,Back wire,Yellow,black,Nickel-plated brass,Corrosion Resistant,Nylon,5-20P,Two pole,three wire,grounding,Screw,0.38-1" In diameter,Thermoplastic,Core pack

Severe duty devices offer superior materials and design to provide excellent insulation and durability in complex industrial environments.

Santoprene elastomeric exterior provides superior impact resistance
Nickel plated blades, contacts and terminal screws provide corrosion resistance
Dual range cord grip provides positive cord gripping while limiting strain on conductors
Combination of Rugged nylon interior body and elastomeric exterior makes severe duty devices ideal for use in harsh environments
Rugged nylon interior protects and insulates terminals
Wiring chamber provides generous space for Wiring
Unique exterior jacket seals cord entrance to protect from contaminants

Specs

–
Type:

Plug

2-Pole

Grounding

3-Wire

Wiring:

Back Wire

Poles:

2

Color:

Black

Yellow

Grade:

Severe Duty

Application:

Industrial

Product Type:

Straight Blade Plug

AWG:

14-8

Amperage:

20

Material:

Thermoplastic

NEMA Rating:

5-20P

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy