Apply to be a TradeMaster!
Main product image of Arrow Hart Watertight Straight Blade Plug, #18-10 Awg 15A 125V, Black, 5-15P, 2-Pole, 14W47BK
Magnifying glass
Hover image to zoom

Arrow Hart Watertight Straight Blade Plug, #18-10 Awg 15A 125V, Black, 5-15P, 2-Pole, 14W47BK

Brand:
Eaton
SKU:
14W47BK
Rating:
(0)
Q&A:
(0)
Arrow Hart Watertight Straight Blade Plug, #18-10 Awg 15A 125V, Black, 5-15P, 2-Pole, 14W47BK
Magnifying glass
Hover image to zoom
$36.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
125v
Product Highlight: Grade
Watertight

Description

–
Eaton Arrow Hart watertight straight blade plug,#1810 AWG,15A,Industrial,125V,Back wire,Black,Nickelplated brass,IP67,Santoprene thermoplastic elastomer,515P,Twopole,threewire,grounding,Screw,0.300.65" In dia,Thermoplastic,Core pack

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants - anywhere that moisture, dirt or corrosive elements may be a factor.

Ideal for unique applications exposed to repeated high pressure hosedown and chemicals
Watertight

Specs

–
Type:

3-Wire

2-Pole

Plug

Grounding

Color:

Black

Amperage:

15

NEMA Rating:

5-15P

Material:

Thermoplastic

AWG:

18-10

Product Type:

Straight Blade Plug

Voltage:

125v

Application:

Industrial

Grade:

Watertight

Wiring:

Back Wire

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy