Apply to be a TradeMaster!
Main product image of Fuse Blocks; Number of Poles, 6 ; Voltage, 32 Volts AC ; Wire Termination Type, Quick Connect ; Block Length (Decimal"), 2.4700 ; Block Width (Decimal"), 2.4700
Magnifying glass
Hover image to zoom

Fuse Blocks; Number of Poles, 6 ; Voltage, 32 Volts AC ; Wire Termination Type, Quick Connect ; Block Length (Decimal"), 2.4700 ; Block Width (Decimal"), 2.4700

Brand:
Eaton
SKU:
15600-08-20
Rating:
(0)
Q&A:
(0)
Fuse Blocks; Number of Poles, 6 ; Voltage, 32 Volts AC ; Wire Termination Type, Quick Connect ; Block Length (Decimal"), 2.4700 ; Block Width (Decimal"), 2.4700
Magnifying glass
Hover image to zoom
$20.56 each
In Stock
In Stock
Get 39 Thu, Oct 29 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
32 VAC

Description

–
The Cooper Bussmann 15600-08-20 is a compact, 8-circuit ATC blade fuse panel with a single power-input stud and quick-connect output terminals. Its rugged thermoplastic construction makes it suitable for trucks, buses, boats and RVs.

Specs

–
Product Type:

Fuse Block

Voltage:

32 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy