Shop Resideo Sale
Main product image of Arrow Hart Watertight Straight Blade Connector, #18-10 Awg 15A 125V, 2-Pole, Bulk, 15W47
Magnifying glass
Hover image to zoom

Arrow Hart Watertight Straight Blade Connector, #18-10 Awg 15A 125V, 2-Pole, Bulk, 15W47

Brand:
Eaton
SKU:
15W47-EATON
Rating:
(0)
Q&A:
(0)
Arrow Hart Watertight Straight Blade Connector, #18-10 Awg 15A 125V, 2-Pole, Bulk, 15W47
Magnifying glass
Hover image to zoom
$43.35 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Watertight
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Yellow
Product Highlight: Voltage
125v

Description

–
Eaton Arrow Hart watertight straight blade connector,#1810 AWG,15A,Industrial,125V,Back wire,Yellow,Nickelplated brass,IP67,Santoprene thermoplastic elastomer,515R,Twopole,threewire,grounding,Screw,0.300.65" In dia,Thermoplastic,Bulk

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants - anywhere that moisture, dirt or corrosive elements may be a factor.

Ideal for unique applications exposed to repeated high pressure hosedown and chemicals
Watertight

Specs

–
Type:

Grounding

Connector

3-Wire

2-Pole

Product Type:

Straight Blade Connector

Grade:

Watertight

AWG:

18-10

Amperage:

15

NEMA Rating:

5-15R

Material:

Thermoplastic

Application:

Industrial

Wiring:

Back Wire

Poles:

2

Color:

Yellow

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy