Apply to be a TradeMaster!
Main product image of 2 Poles, 175 Amp, 2/0-8 AWG (Cu/Al) Primary, 2/0-8 AWG (Cu/Al) Secondary, Thermoplastic Power Distribution Block 600 Volts AC/DC, 1 Primary Connection, 3.58" Long x 3.32" Deep x 4" High
Magnifying glass
Hover image to zoom

2 Poles, 175 Amp, 2/0-8 AWG (Cu/Al) Primary, 2/0-8 AWG (Cu/Al) Secondary, Thermoplastic Power Distribution Block 600 Volts AC/DC, 1 Primary Connection, 3.58" Long x 3.32" Deep x 4" High

Brand:
Eaton
SKU:
16204-2
Rating:
(0)
Q&A:
(0)
2 Poles, 175 Amp, 2/0-8 AWG (Cu/Al) Primary, 2/0-8 AWG (Cu/Al) Secondary, Thermoplastic Power Distribution Block 600 Volts AC/DC, 1 Primary Connection, 3.58" Long x 3.32" Deep x 4" High
Magnifying glass
Hover image to zoom
$47.89 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
175 Amps
Product Highlight: Voltage
600V

Description

–
Eaton Bussmann series power splicer block, 600 Vac, 600 Vdc, 175 A, Two-pole, Splicer, SCCR: 200 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector

Specs

–
Amperage:

175

Poles:

2

AWG:

8-2/0

Voltage:

600V

Product Type:

Splicer Block

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy