Apply to be a TradeMaster!
Main product image of 3 Pole Thermoplastic Power Distribution Block (175A, 600VAC/DC, 2/0-8 AWG Cu/Al, 1 Primary & 1 Load Connection)
Magnifying glass
Hover image to zoom

3 Pole Thermoplastic Power Distribution Block (175A, 600VAC/DC, 2/0-8 AWG Cu/Al, 1 Primary & 1 Load Connection)

Brand:
Eaton
SKU:
16204-3
Rating:
(0)
Q&A:
(0)
3 Pole Thermoplastic Power Distribution Block (175A, 600VAC/DC, 2/0-8 AWG Cu/Al, 1 Primary & 1 Load Connection)
Magnifying glass
Hover image to zoom
$54.70 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
175 Amps
Product Highlight: Voltage
600V

Description

Eaton Bussmann series power splicer block, 600 Vac, 600 Vdc, 175 A, Three-pole, SCCR: 200 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector

Specs

Amperage:

175

Poles:

3

Product Type:

Splicer Block

AWG:

8-2/0

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy