Apply to be a TradeMaster!
Main product image of Bussmann Single Pole Power Distribution Block, 175A
Magnifying glass
Hover image to zoom

Bussmann Single Pole Power Distribution Block, 175A

Brand:
Eaton
SKU:
16220-1
Rating:
(0)
Q&A:
(0)
Bussmann Single Pole Power Distribution Block, 175A
Magnifying glass
Hover image to zoom
$58.53 each
In Stock
In Stock
Get 10 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
175 Amps
Product Highlight: Voltage
600 VAC

Description

–
Eaton Bussmann series power distribution block, Flammability Rating UL 94-V0, 600 Vac, 600 Vdc, 175 A, Single-pole, Black, Molded Thermoplastic

Specs

–
Product Type:

Splicer Block

Poles:

1

Amperage:

175

Voltage:

600 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy