Shop Klein Tools Limited Time Promotion
Main product image of Bussmann 3-Pole Power Distribution Block, 310A
Magnifying glass
Hover image to zoom

Bussmann 3-Pole Power Distribution Block, 310A

Brand:
Eaton
SKU:
16303-3
Rating:
(0)
Q&A:
(0)
Bussmann 3-Pole Power Distribution Block, 310A
Magnifying glass
Hover image to zoom
$175.37 each
In Stock
In Stock
Get 9 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
310 Amps
Product Highlight: Voltage
600 VAC

Description

–
Eaton Bussmann series power splicer block, 600 Vac, 600 Vdc, 310 A, Three-pole, SCCR: 10 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector

Specs

–
Amperage:

310

Poles:

3

Product Type:

Splicer Block

Voltage:

600 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy