Apply to be a TradeMaster!
Main product image of 3 Pole Thermoplastic Power Distribution Block (310A, 600VAC/DC, 1 Primary Connection, 6 Load Connections)
Magnifying glass
Hover image to zoom

3 Pole Thermoplastic Power Distribution Block (310A, 600VAC/DC, 1 Primary Connection, 6 Load Connections)

Brand:
Eaton
SKU:
16323-3
Rating:
(0)
Q&A:
(0)
3 Pole Thermoplastic Power Distribution Block (310A, 600VAC/DC, 1 Primary Connection, 6 Load Connections)
Magnifying glass
Hover image to zoom
$189.05 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
310 Amps

Description

–
Eaton Bussmann series power distribution block, 600 Vac, 600 Vdc, 310A, Power distribution block, Three-pole, SCCR: 100 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector - 16323-3

Specs

–
Poles:

3

Voltage:

600V

Product Type:

Splicer Block

AWG:

14-4

12-4

6-350 kcmil

Amperage:

310

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy