Apply to be a TradeMaster!
Main product image of 1 Pole, 310 Amp, 350 kcmil-6 AWG (Cu/Al) Primary, 4-12 AWG (Al), 4-14 AWG (Cu) Secondary, Thermoplastic Power Distribution Block 600 Volts AC/DC, 1 Primary Connection, 1.96" Long x 3.32" Deep x 4" High
Magnifying glass
Hover image to zoom

1 Pole, 310 Amp, 350 kcmil-6 AWG (Cu/Al) Primary, 4-12 AWG (Al), 4-14 AWG (Cu) Secondary, Thermoplastic Power Distribution Block 600 Volts AC/DC, 1 Primary Connection, 1.96" Long x 3.32" Deep x 4" High

Brand:
Eaton
SKU:
16370-1
Rating:
(0)
Q&A:
(0)
1 Pole, 310 Amp, 350 kcmil-6 AWG (Cu/Al) Primary, 4-12 AWG (Al), 4-14 AWG (Cu) Secondary, Thermoplastic Power Distribution Block 600 Volts AC/DC, 1 Primary Connection, 1.96" Long x 3.32" Deep x 4" High
Magnifying glass
Hover image to zoom
$114.32 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
310 Amps

Description

–
Eaton Bussmann series power distribution block, 600 Vac, 600 Vdc, 310 A, Single-pole, SCCR: 100 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector

Specs

–
Voltage:

600V

Product Type:

Splicer Block

Amperage:

310

AWG:

14-4

12-4

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy