Apply to be a TradeMaster!
Main product image of 3 Pole Thermoplastic Power Distribution Block (310A, 600VAC/DC, 350 kcmil-6 AWG Cu/Al, 1 Primary, 12 Load Connections)
Magnifying glass
Hover image to zoom

3 Pole Thermoplastic Power Distribution Block (310A, 600VAC/DC, 350 kcmil-6 AWG Cu/Al, 1 Primary, 12 Load Connections)

Brand:
Eaton
SKU:
16370-3
Rating:
(0)
Q&A:
(0)
3 Pole Thermoplastic Power Distribution Block (310A, 600VAC/DC, 350 kcmil-6 AWG Cu/Al, 1 Primary, 12 Load Connections)
Magnifying glass
Hover image to zoom
$313.68 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
600V
Product Highlight: Amperage
310 Amps

Description

Eaton Bussmann series power distribution block, 600 Vac, 600 Vdc, 310A, Power distribution block, Three-pole, SCCR: 100 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector - 16370-3

Specs

Voltage:

600V

AWG:

12-4

14-4

Product Type:

Splicer Block

Amperage:

310

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy