Apply to be a TradeMaster!
Main product image of Commercial Grade Single Receptacle, 20A, 2P, 3W, Side Wire, NEMA 5-20R - White (250V)
Magnifying glass
Hover image to zoom

Commercial Grade Single Receptacle, 20A, 2P, 3W, Side Wire, NEMA 5-20R - White (250V)

Brand:
Eaton
SKU:
1876W-BOX
Rating:
(1)
Q&A:
(0)
Commercial Grade Single Receptacle, 20A, 2P, 3W, Side Wire, NEMA 5-20R - White (250V)
Magnifying glass
Hover image to zoom
$5.49 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
250v
Product Highlight: Grade
Commercial

Description

–
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, ED Box

Specs

–
Color:

White

Amperage:

20

Voltage:

250v

Poles:

2

NEMA Rating:

5-20R

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Eaton Commercial Grade

I am happy SupplyHouse now carries commercial grade electrical receptacles and switches. Eaton makes professional electrical devices with durable plastic, and a full steel support yoke on the back.
Ryan H.
Glen Rock, NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy