Apply to be a TradeMaster!
Main product image of 1-Gang Blank Box Mount Wall Plate, Standard Size, Thermoset - White
Magnifying glass
Hover image to zoom

1-Gang Blank Box Mount Wall Plate, Standard Size, Thermoset - White

Brand:
Eaton
SKU:
2129W-BOX
Rating:
(0)
Q&A:
(0)
1-Gang Blank Box Mount Wall Plate, Standard Size, Thermoset - White
Magnifying glass
Hover image to zoom
$0.57 each
In Stock
In Stock
Get 30 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoset Plastic
Product Highlight: Color
White

Description

–
Eaton Blank wallplate, White, Blank Cutout, Thermoset, Single- gang, Standard, ED Box

Specs

–
Number of Gangs:

1

Material:

Thermoset Plastic

Color:

White

Type:

Blank Cover

Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy