Apply to be a TradeMaster!
Main product image of Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard, 2134A-BOX
Magnifying glass
Hover image to zoom

Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard, 2134A-BOX

Brand:
Eaton
SKU:
2134A-BOX
Rating:
(0)
Q&A:
(0)
Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard, 2134A-BOX
Magnifying glass
Hover image to zoom
$0.49 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Thermoset

Description

Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Eaton's wallplates are non-flammable, warp-, abrasion- and soil-resistant and add a great looking finish to any surface
Timesaving screw-catch feature holds mounting screws captive and simplifies installation
Metal wallplates are constructed of non-corrosive, 302/304 stainless steel to withstand tough conditions and high moisture areas
Thermoplastic polycarbonate and nylon wallplates are virtually unbreakable
LED steplight wallplates fit into a standard junction box for easy installation and deliver 30 lumens of illumination

Specs

Product Type:

Toggle Wallplate

Material:

Thermoset

Number of Gangs:

1

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy