Apply to be a TradeMaster!
Main product image of Telephone And Coaxial Wallplate, White, 0.625" Hole Cutout, Thermoset, Single-Gang, 2159W-BOX
Magnifying glass
Hover image to zoom

Telephone And Coaxial Wallplate, White, 0.625" Hole Cutout, Thermoset, Single-Gang, 2159W-BOX

Brand:
Eaton
SKU:
2159W-BOX
Rating:
(0)
Q&A:
(0)
Telephone And Coaxial Wallplate, White, 0.625" Hole Cutout, Thermoset, Single-Gang, 2159W-BOX
Magnifying glass
Hover image to zoom
$1.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoset
Product Highlight: Color
White

Description

–
Eaton Telephone and coaxial wallplate, White, 0.625" Hole Cutout, Thermoset, Single- gang, Standard, ED Box

Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.

Ideal for both new construction and retrofit
Mountable in vertical or horizontal configurations
Models with integrated surge protection and receptacles are ideal for flat panel
Models with integrated tamper resistant receptacles provide compliance with 2014 NEC® Article 406.12 which states that all 15A and 20A, 125V/AC receptacles installed in dwelling units must be tamper resistant
Help to eliminate unsightly wires, cables and cords
TV installations and help protect expensive electronics from power surges

Specs

–
Product Type:

Telephone And Coaxial Wallplates

Color:

White

Number of Gangs:

1

Material:

Thermoset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy