Apply to be a TradeMaster!
Main product image of Decorator / Gfci Wallplate, Gray, Decorator Cutout, Thermoset, 3- Gang, Standard, Ed Box, 2163GY-BOX
Magnifying glass
Hover image to zoom

Decorator / Gfci Wallplate, Gray, Decorator Cutout, Thermoset, 3- Gang, Standard, Ed Box, 2163GY-BOX

Brand:
Eaton
SKU:
2163GY-BOX
Rating:
(0)
Q&A:
(0)
Decorator / Gfci Wallplate, Gray, Decorator Cutout, Thermoset, 3- Gang, Standard, Ed Box, 2163GY-BOX
Magnifying glass
Hover image to zoom
$3.42 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoset
Product Highlight: Color
Gray

Description

–
Eaton Decorator / GFCI wallplate, Gray, Decorator Cutout, Thermoset, Three- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Eaton's wallplates are non-flammable, warp-, abrasion- and soil-resistant and add a great looking finish to any surface
Thermoplastic polycarbonate and nylon wallplates are virtually unbreakable
Timesaving screw-catch feature holds mounting screws captive and simplifies installation
Metal wallplates are constructed of non-corrosive, 302/304 stainless steel to withstand tough conditions and high moisture areas
LED steplight wallplates fit into a standard junction box for easy installation and deliver 30 lumens of illumination

Specs

–
Material:

Thermoset

Number of Gangs:

3

Product Type:

Decorator/GFCI Wallplate

Color:

Gray

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy