Apply to be a TradeMaster!
Main product image of Arrow Hart Toggle Switch, #14-10 Awg 20A, 120/277V, Ivory, Load Type: Motor Control, Fan, 1-Pole, 2225V
Magnifying glass
Hover image to zoom

Arrow Hart Toggle Switch, #14-10 Awg 20A, 120/277V, Ivory, Load Type: Motor Control, Fan, 1-Pole, 2225V

Brand:
Eaton
SKU:
2225V
Rating:
(0)
Q&A:
(0)
Arrow Hart Toggle Switch, #14-10 Awg 20A, 120/277V, Ivory, Load Type: Motor Control, Fan, 1-Pole, 2225V
Magnifying glass
Hover image to zoom
$89.20 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Urea
Product Highlight: Voltage
120/277V
Product Highlight: Mount
Flush
Product Highlight: Color
Ivory
Product Highlight: Amperage
20 Amps

Description

–
Eaton Arrow Hart industrial grade toggle switch, Maintained toggle, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen, 1-pole, Brass, Urea

Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.

Automatic grounding eliminates need for bonding jumper in metal enclosures
Color-coded faces identify amperage: Blue = 15A, Red = 20A, Green = 30A
One-piece brass contact arm and large silver alloy contact assures low-resistance switching
Patent-pending spring cup toggle design for consistent positive activation

Specs

–
Material:

Urea

Product Type:

Industrial Grade Toggle Switch

Voltage:

120/277V

Mount:

Flush

Color:

Ivory

Application:

Industrial

Amperage:

20

AWG:

14-10

Wiring:

Back And Side

Poles:

1

Type:

Single-Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy