Apply to be a TradeMaster!
Main product image of Arrow Hart Locking Connector, #12-4 Awg, 20A, 125V, Gray, Dead Front, 2-Pole 3-Wire, Grounding, 2353-BOX
Magnifying glass
Hover image to zoom

Arrow Hart Locking Connector, #12-4 Awg, 20A, 125V, Gray, Dead Front, 2-Pole 3-Wire, Grounding, 2353-BOX

Brand:
Eaton
SKU:
2353-BOX
Rating:
(0)
Q&A:
(0)
Arrow Hart Locking Connector, #12-4 Awg, 20A, 125V, Gray, Dead Front, 2-Pole 3-Wire, Grounding, 2353-BOX
Magnifying glass
Hover image to zoom
$28.88 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Yellow
Product Highlight: Material
Nylon

Description

Eaton Arrow Hart locking connector , #12-4 AWG, 20A, Industrial, 125V, Gray, Dead front, Non-NEMA, Two-pole, Three-wire, grounding, Glass-filled nylon, 0.33 To 0.66 In

Arrow Hart power lock devices are designed for safety by utilizing a spring loaded shutter on connectors and receptacles to completely isolate energized contacts.

Power lock devices are designed for safety, energizing within a chamber to eliminate the possibility of exterior arcing
Ideal for high-abuse industrial applications

Specs

Product Type:

Locking Connector

NEMA Rating:

L5-20

Voltage:

125v

AWG:

14-8

Amperage:

20

Poles:

2

Wiring:

Back

Application:

Commercial

Color:

Yellow

Material:

Nylon

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy