Apply to be a TradeMaster!
Main product image of Arrow Hart Standard Locking Connector, Stand-Alone Box Packaging, 15A, Commercial, 125V, Yellow, 2493-BOX
Magnifying glass
Hover image to zoom

Arrow Hart Standard Locking Connector, Stand-Alone Box Packaging, 15A, Commercial, 125V, Yellow, 2493-BOX

Brand:
Eaton
SKU:
2493-BOX
Rating:
(0)
Q&A:
(0)
Arrow Hart Standard Locking Connector, Stand-Alone Box Packaging, 15A, Commercial, 125V, Yellow, 2493-BOX
Magnifying glass
Hover image to zoom
$28.01 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
EatonArrow Hart standard locking connector, Stand-alone box packaging, 15A, Commercial, 125V, Yellow, Two-pole, Three-wire

Industrial grade locking devicesAre designed for quickAnd easy installationAnd provide reliable performance in tough industrial environments.

Industrial flanged inletsAnd outlets feature back wire terminal clamps for easy, secure wiringAnd mounting holes thatAre interchangeable with other devices
Auto grip devices featureA unique clamp design that secures cord duringAssembly, reducing installation time
Safety grip devices featureA rugged nylon body to resist impact

Specs

–
Product Type:

Locking Connector

Color:

Yellow

Poles:

2

Application:

Commercial

NEMA Rating:

L5-15

Voltage:

125v

Material:

Nylon

AWG:

14-8

Amperage:

15

Grade:

Commercial

Wiring:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy