Apply to be a TradeMaster!
Main product image of Arrow Hart Watertight Locking Plug, #18-10 Awg 15A 125V, L5-15, 2-Pole 3-Wire, 24W47
Magnifying glass
Hover image to zoom

Arrow Hart Watertight Locking Plug, #18-10 Awg 15A 125V, L5-15, 2-Pole 3-Wire, 24W47

Brand:
Eaton
SKU:
24W47-EATON
Rating:
(0)
Q&A:
(0)
Arrow Hart Watertight Locking Plug, #18-10 Awg 15A 125V, L5-15, 2-Pole 3-Wire, 24W47
Magnifying glass
Hover image to zoom
$37.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Yellow

Description

–
Eaton Arrow Hart watertight locking plug, Complex environment, #1810 AWG, 15A, Industrial, 125V, Back, Yellow, Watertight, L515, Twopole, Threewire, grounding, Santoprene thermoplastic elastomeric, 0.3 To 0.65 In

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants - anywhere that moisture, dirt or corrosive elements may be a factor.

Ideal for unique applications exposed to repeated high pressure hosedown and chemicals
Watertight

Specs

–
Voltage:

125v

Poles:

2

Wiring:

Back

Amperage:

15

Application:

Industrial

Material:

Thermoplastic

Color:

Yellow

Product Type:

Watertight Locking Plug

AWG:

18-10

NEMA Rating:

L5-15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy