The Day Savers – A National Tradesmen Day Contest
Main product image of Straight Blade Plug, #18-10 Awg 15A 125V, Brown, 1-15P, 2-Pole, 2-Wire, 18-2 Through 16-2, Bulk, 2600B-BU
Magnifying glass
Hover image to zoom

Straight Blade Plug, #18-10 Awg 15A 125V, Brown, 1-15P, 2-Pole, 2-Wire, 18-2 Through 16-2, Bulk, 2600B-BU

Brand:
Eaton
SKU:
2600B-BU
Rating:
(0)
Q&A:
(0)
Straight Blade Plug, #18-10 Awg 15A 125V, Brown, 1-15P, 2-Pole, 2-Wire, 18-2 Through 16-2, Bulk, 2600B-BU
Magnifying glass
Hover image to zoom
$3.70 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Standard
Product Highlight: Voltage
125v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Brown
Product Highlight: Amperage
15 Amps

Description

Eaton straight blade plug , #18-10 AWG, 15A, Residential, 125V, Back wire, Brown, Brass, Thermoplastic, 1-15P, Two-pole, two-wire, non grounding, Insulation piercing, 18-2 through 16-2 SPT-1 or HPN cord, Thermoplastic, Bulk

Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.

Commercial grade armored and vinyl plugs and connectors resist chemical attack and are less brittle in extremely low temperatures
Academy series devices are ideal for lamp cords and feature insulation piercing terminals to eliminate the need for tools
Combination Slot/Phillips-head screws allow for instillation flexibility
Standard grade spring action devices are ideal for appliance cord end replacement
Rubber plugs and connectors keep flexibility in lower temperature for less breakage
Eaton devices feautre solid brass plug blades firmly embedded in the device body

Specs

Type:

2-Pole

Plug

NonGrounding

2-Wire

Grade:

Standard

Voltage:

125v

Wiring:

Back Wire

Material:

Thermoplastic

Poles:

2

Product Type:

Straight Blade Plug

Color:

Brown

Amperage:

15

NEMA Rating:

1-15P

Application:

Residential

AWG:

18-10

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy