Apply to be a TradeMaster!
Main product image of Straight Blade Plug, #14-10 Awg 15A, 250V, Armored Vinyl, 6-15P, 2-Pole 3-Wire, 0.25-0.63", 2866-BOX
Magnifying glass
Hover image to zoom

Straight Blade Plug, #14-10 Awg 15A, 250V, Armored Vinyl, 6-15P, 2-Pole 3-Wire, 0.25-0.63", 2866-BOX

Brand:
Eaton
SKU:
2866-BOX
Rating:
(0)
Q&A:
(0)
Straight Blade Plug, #14-10 Awg 15A, 250V, Armored Vinyl, 6-15P, 2-Pole 3-Wire, 0.25-0.63", 2866-BOX
Magnifying glass
Hover image to zoom
$8.55 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Voltage
250v
Product Highlight: Color
Yellow
Product Highlight: Material
Vinyl
Product Highlight: Amperage
15 Amps

Description

–
Eaton straight blade plug , #14-10 AWG, 15A, Commercial, 250V, Back wire, Yellow, Brass, Armored vinyl, 6-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.63", Vinyl, ED Box

Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.

Commercial grade armored and vinyl plugs and connectors resist chemical attack and are less brittle in extremely low temperatures
Academy series devices are ideal for lamp cords and feature insulation piercing terminals to eliminate the need for tools
Eaton devices feautre solid brass plug blades firmly embedded in the device body
Combination Slot/Phillips-head screws allow for instillation flexibility
Rubber plugs and connectors keep flexibility in lower temperature for less breakage
Standard grade spring action devices are ideal for appliance cord end replacement

Specs

–
Poles:

2

Grade:

Commercial

Type:

3-Wire

Grounding

2-Pole

Plug

Wiring:

Back Wire

Voltage:

250v

Application:

Commercial

Color:

Yellow

AWG:

14-10

Material:

Vinyl

Amperage:

15

NEMA Rating:

6-15P

Product Type:

Straight Blade Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy