Apply to be a TradeMaster!
Main product image of 1 Pole, 600 Volts AC/DC, 30 Amp, Screw Mount Fuse Block 13/32" Diameter x 1-1/2" Fuse Length, 65.1 mm Long x 34.1 mm Wide x 28.6 mm High Block
Magnifying glass
Hover image to zoom

1 Pole, 600 Volts AC/DC, 30 Amp, Screw Mount Fuse Block 13/32" Diameter x 1-1/2" Fuse Length, 65.1 mm Long x 34.1 mm Wide x 28.6 mm High Block

Brand:
Eaton
SKU:
3743
Rating:
(0)
Q&A:
(0)
1 Pole, 600 Volts AC/DC, 30 Amp, Screw Mount Fuse Block 13/32" Diameter x 1-1/2" Fuse Length, 65.1 mm Long x 34.1 mm Wide x 28.6 mm High Block
Magnifying glass
Hover image to zoom
$39.56 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600 VAC
Product Highlight: Amperage
30 Amps

Description

–
The Cooper Bussmann 3743 is a single-pole, 30-amp add-on fuse block rated for 600V AC. It accommodates 13/32" x 1-1/2" fuses and features screw terminals, a molded phenolic base and interlocking construction.

Specs

–
Voltage:

600 VAC

Amperage:

30

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy