Apply to be a TradeMaster!
Main product image of Panel Mount/Snap-In Single Receptacle, #14-12 Awg 15A, Snap-In, Panel, 125V, Quick Connect, 4067-01BK-BU
Magnifying glass
Hover image to zoom

Panel Mount/Snap-In Single Receptacle, #14-12 Awg 15A, Snap-In, Panel, 125V, Quick Connect, 4067-01BK-BU

Brand:
Eaton
SKU:
4067-01BK-BU
Rating:
(0)
Q&A:
(0)
Panel Mount/Snap-In Single Receptacle, #14-12 Awg 15A, Snap-In, Panel, 125V, Quick Connect, 4067-01BK-BU
Magnifying glass
Hover image to zoom
$2.41 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Panel, Snap-In
Product Highlight: Voltage
125v
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial
Product Highlight: Material
Thermoplastic

Description

–
Eaton panel mount/snap-in single receptacle, #14-12 AWG, 15A, Commercial, Snap-in, Panel, 125V, Quick Connect, Black, Brass, Thermoset, 5-15R, Single, Screw, Thermoplastic, Steel clip

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant
Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation
Patented built-in wire looper for pre-looping
Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Screw terminal guards provide fast, easy protective covering from conductive surfaces
Convenient built-in wire strippers
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures

Specs

–
Wiring:

Quick Connect

Type:

Receptacle

Single

Mount:

Panel

Snap-In

Voltage:

125v

Color:

Black

Application:

Commercial

AWG:

14-12

Amperage:

15

Grade:

Commercial

Product Type:

Single Receptacle

NEMA Rating:

5-15R

Poles:

2

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy