Apply to be a TradeMaster!
Main product image of Arrow Hart Extra Heavy-DutyAuto Grip Plug, #12-4Awg 50A, 125/250V, Gray w/ Neoprene Gasket, 4524N
Magnifying glass
Hover image to zoom

Arrow Hart Extra Heavy-DutyAuto Grip Plug, #12-4Awg 50A, 125/250V, Gray w/ Neoprene Gasket, 4524N

Brand:
Eaton
SKU:
4524N
Rating:
(0)
Q&A:
(0)
Arrow Hart Extra Heavy-DutyAuto Grip Plug, #12-4Awg 50A, 125/250V, Gray w/ Neoprene Gasket, 4524N
Magnifying glass
Hover image to zoom
$106.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Material
Vinyl
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Voltage
125/250v
Product Highlight: Color
Gray

Description

–
EatonArrow Hart extra heavy-dutyAuto grip plug , #12-4AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50P, Screw, Vinyl, Core pack

Heavy duty designAnd construction make Eaton'sArrow Hart power devices ideal forAny highAmperage industrial or commercial power connectivityApplication.

Surface mount receptacles feature patented lay-in terminals thatAccept up to #4AWG wire
Receptacles willAccept copper orAluminum wire
Flush mount receptacles featureA heavy guage galvanized steel mounting strap for corrosion resistanceAnd fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30AAnd 50A configurations of the same voltage
Surface mount receptacleAllow wiring from back to bottomAnd feature concentric back knockouts plusAnAdjustable cord clamp

Specs

–
Amperage:

50

Product Type:

Extra Heavy-DutyAuto Grip Plug

Material:

Vinyl

Application:

Industrial

Grade:

Industrial

Extra Heavy-Duty

Type:

Plug

Voltage:

125/250v

NEMA Rating:

10-50P

Wiring:

Back Wire

AWG:

12-4

Color:

Gray

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy