Apply to be a TradeMaster!
Main product image of Arrow Hart Flanged Inlet, #12-4Awg, 50A, 125/250V, Gray w/ Neoprene Gasket, 10-50P, Vinyl, 4524NFI
Magnifying glass
Hover image to zoom

Arrow Hart Flanged Inlet, #12-4Awg, 50A, 125/250V, Gray w/ Neoprene Gasket, 10-50P, Vinyl, 4524NFI

Brand:
Eaton
SKU:
4524NFI
Rating:
(0)
Q&A:
(0)
Arrow Hart Flanged Inlet, #12-4Awg, 50A, 125/250V, Gray w/ Neoprene Gasket, 10-50P, Vinyl, 4524NFI
Magnifying glass
Hover image to zoom
$55.93 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial, Heavy-Duty
Product Highlight: Color
Gray
Product Highlight: Voltage
125/250v
Product Highlight: Material
Vinyl
Product Highlight: Amperage
50 Amps

Description

–
EatonArrow Hart flanged inlet , #12-4AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50P, Screw, Vinyl, Core pack

Heavy duty designAnd construction make Eaton'sArrow Hart power devices ideal forAny highAmperage industrial or commercial power connectivityApplication.

Surface mount receptacles feature patented lay-in terminals thatAccept up to #4AWG wire
Receptacles willAccept copper orAluminum wire
Surface mount receptacleAllow wiring from back to bottomAnd feature concentric back knockouts plusAnAdjustable cord clamp
Universal model plugs include blades for both 30AAnd 50A configurations of the same voltage
Flush mount receptacles featureA heavy guage galvanized steel mounting strap for corrosion resistanceAnd fit in either 1-or 2- Gang enclosures

Specs

–
AWG:

12-4

Grade:

Industrial

Heavy-Duty

Poles:

3

Product Type:

Flanged Inlet

Color:

Gray

Wiring:

Back Wire

Type:

Flanged Inlet

Voltage:

125/250v

Application:

Industrial

Material:

Vinyl

NEMA Rating:

10-50P

Amperage:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy