Apply to be a TradeMaster!
Main product image of Commercial Switch, 3A, 6A, 125/250V, Pull Chain, Brass, Canopy, Polycarbonate, Two-Way, 460-BOX
Magnifying glass
Hover image to zoom

Commercial Switch, 3A, 6A, 125/250V, Pull Chain, Brass, Canopy, Polycarbonate, Two-Way, 460-BOX

Brand:
Eaton
SKU:
460-BOX
Rating:
(0)
Q&A:
(0)
Commercial Switch, 3A, 6A, 125/250V, Pull Chain, Brass, Canopy, Polycarbonate, Two-Way, 460-BOX
Magnifying glass
Hover image to zoom
$29.91 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Voltage
125/250v
Product Highlight: Color
Brass
Product Highlight: Material
Polycarbonate

Description

–
Eaton commercial switch, 3A, 6A, 125/250V, Pull chain, Brass, Canopy, Polycarbonate, Two-way

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Welded construction provides superior assembly security under heavy use
Oversized termination screws for simplified wire installation
Built-in wire stripper to speed up installation
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire

Specs

–
Amperage:

6

Voltage:

125/250v

Color:

Brass

Material:

Polycarbonate

Type:

Canopy

Product Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy