Apply to be a TradeMaster!
Main product image of Arrow Hart Commercial Straight Blade Connector w/ Back Wire, 15A, 2P, 3W, NEMA 5-15R - Yellow (125V)
Magnifying glass
Hover image to zoom

Arrow Hart Commercial Straight Blade Connector w/ Back Wire, 15A, 2P, 3W, NEMA 5-15R - Yellow (125V)

Brand:
Eaton
SKU:
4887-BOX
Rating:
(0)
Q&A:
(0)
Arrow Hart Commercial Straight Blade Connector w/ Back Wire, 15A, 2P, 3W, NEMA 5-15R - Yellow (125V)
Magnifying glass
Hover image to zoom
$15.46 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial
Product Highlight: Voltage
125v

Description

–
Eaton Arrow Hart straight blade connector , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15R, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl

Specs

–
NEMA Rating:

5-15R

Color:

Yellow

Amperage:

15

Poles:

2

Grade:

Commercial

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy