Apply to be a TradeMaster!
Main product image of Arrow Hart Corrosion Resistant Straight Blade Connector, #18-12 Awg 15A 125V, 2-Pole 3-Wire, 5269NCR
Magnifying glass
Hover image to zoom

Arrow Hart Corrosion Resistant Straight Blade Connector, #18-12 Awg 15A 125V, 2-Pole 3-Wire, 5269NCR

Brand:
Eaton
SKU:
5269NCR
Rating:
(0)
Q&A:
(0)
Arrow Hart Corrosion Resistant Straight Blade Connector, #18-12 Awg 15A 125V, 2-Pole 3-Wire, 5269NCR
Magnifying glass
Hover image to zoom
$29.24 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Heavy-Duty, Industrial
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon
Product Highlight: Color
Yellow

Description

–
Eaton Arrow Hart corrosion resistant straight blade connector, #18-12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Corrosion resistant, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Corrosion resistant devices engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Solid 1-piece, nickle plated brass grounding system accures ground integrity
Exclusive 5-leaf nickle plated, solid brass blade contacts provide consistent performance and superior plug retention
Screw terminal guards provide insulation from conductive surfaces (straight blade receptacles only)
High strength glass-filled nylon receptacle base offers superior durability and reliability

Specs

–
Wiring:

Back Wire

Type:

3-Wire

Connector

2-Pole

Grounding

Grade:

Heavy-Duty

Industrial

NEMA Rating:

5-15R

Product Type:

Straight Blade Connector

Amperage:

15

AWG:

18-12

Voltage:

125v

Material:

Nylon

Poles:

2

Color:

Yellow

Application:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy