Apply to be a TradeMaster!
Main product image of Arrow Hart Straight Blade Flanged Inlet, #16-12 Awg 15A 125V, 5-15P, 2-Pole 3-Wire, 5278-BOX
Magnifying glass
Hover image to zoom

Arrow Hart Straight Blade Flanged Inlet, #16-12 Awg 15A 125V, 5-15P, 2-Pole 3-Wire, 5278-BOX

Brand:
Eaton
SKU:
5278-BOX
Rating:
(0)
Q&A:
(0)
Arrow Hart Straight Blade Flanged Inlet, #16-12 Awg 15A 125V, 5-15P, 2-Pole 3-Wire, 5278-BOX
Magnifying glass
Hover image to zoom
$17.32 each
In Stock
In Stock
Get 8 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Heavy-Duty, Industrial
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon
Product Highlight: Color
Metal
Product Highlight: Amperage
15 Amps

Description

–
Eaton Arrow Hart straight blade flanged inlet , #16-12 AWG, 15A, Industrial, 125V, Back wire, Metal, Brass, Thermoplastic and Steel, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, ED Box

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.

Safety grip plugs and connectors feature a rugged nylon body for impact and chemical resistance
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
NEMA Rating:

5-15P

Grade:

Heavy-Duty

Industrial

Voltage:

125v

Material:

Nylon

Type:

Flanged Inlet

3-Wire

Grounding

2-Pole

Color:

Metal

Wiring:

Back Wire

Product Type:

Straight Blade Flanged Inlet

Poles:

2

Application:

Industrial

Amperage:

15

AWG:

16-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy