The Day Savers – A National Tradesmen Day Contest
Main product image of Arrow Hart Extra Heavy-Duty Industrial Grade Single Receptacle, #14-10 Awg 20A 125V, Gray, 5-20R, 5361GY
Magnifying glass
Hover image to zoom

Arrow Hart Extra Heavy-Duty Industrial Grade Single Receptacle, #14-10 Awg 20A 125V, Gray, 5-20R, 5361GY

Brand:
Eaton
SKU:
5361GY
Rating:
(0)
Q&A:
(0)
Arrow Hart Extra Heavy-Duty Industrial Grade Single Receptacle, #14-10 Awg 20A 125V, Gray, 5-20R, 5361GY
Magnifying glass
Hover image to zoom
$20.46 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Gray
Product Highlight: Mount
Flush
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon

Description

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Screw terminal guards provide fast, easy protective covering from conductive surfaces
Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant
Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation
Patented built-in wire looper for pre-looping
Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
Convenient built-in wire strippers

Specs

AWG:

14-10

Grade:

Extra Heavy-Duty

Industrial

Amperage:

20

Type:

Single

Receptacle

Color:

Gray

Application:

Industrial

Wiring:

Back And Side

NEMA Rating:

5-20R

Mount:

Flush

Poles:

2

Voltage:

125v

Product Type:

Single Receptacle

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy