Apply to be a TradeMaster!
Main product image of Arrow Hart Extra Heavy-Duty Industrial Grade Single Receptacle, #14-10 Awg 20A, 125V, Red, 5-20R, 5361RD
Magnifying glass
Hover image to zoom

Arrow Hart Extra Heavy-Duty Industrial Grade Single Receptacle, #14-10 Awg 20A, 125V, Red, 5-20R, 5361RD

Brand:
Eaton
SKU:
5361RD
Rating:
(0)
Q&A:
(0)
Arrow Hart Extra Heavy-Duty Industrial Grade Single Receptacle, #14-10 Awg 20A, 125V, Red, 5-20R, 5361RD
Magnifying glass
Hover image to zoom
$20.46 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Mount
Flush
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Red
Product Highlight: Voltage
125v
Product Highlight: Grade
Extra Heavy-Duty, Industrial

Description

–
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Red, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant
Convenient built-in wire strippers
Patented built-in wire looper for pre-looping
Screw terminal guards provide fast, easy protective covering from conductive surfaces

Specs

–
Product Type:

Single Receptacle

NEMA Rating:

5-20R

Material:

Nylon

Type:

Single

Receptacle

Mount:

Flush

Poles:

2

Application:

Industrial

Amperage:

20

Color:

Red

Voltage:

125v

AWG:

14-10

Wiring:

Back And Side

Grade:

Extra Heavy-Duty

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy