Apply to be a TradeMaster!
Main product image of Arrow Hart Auto Grip Straight Blade Connector, #16-12 Awg 20A, 125V, 5-20R, 2-Pole 3-Wire, Screw, 5369N
Magnifying glass
Hover image to zoom

Arrow Hart Auto Grip Straight Blade Connector, #16-12 Awg 20A, 125V, 5-20R, 2-Pole 3-Wire, Screw, 5369N

Brand:
Eaton
SKU:
5369N
Rating:
(0)
Q&A:
(0)
Arrow Hart Auto Grip Straight Blade Connector, #16-12 Awg 20A, 125V, 5-20R, 2-Pole 3-Wire, Screw, 5369N
Magnifying glass
Hover image to zoom
$30.28 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White, Black
Product Highlight: Voltage
125v
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Material
Nylon

Description

–
Eaton Arrow Hart auto grip straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.

Safety grip plugs and connectors feature a rugged nylon body for impact and chemical resistance
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
NEMA Rating:

5-20R

Type:

2-Pole

Connector

Grounding

3-Wire

Amperage:

20

Color:

White

Black

AWG:

16-12

Product Type:

Straight Blade Connector

Wiring:

Back Wire

Poles:

2

Voltage:

125v

Grade:

Extra Heavy-Duty

Industrial

Material:

Nylon

Application:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy