Apply to be a TradeMaster!
Main product image of Arrow Hart Industrial Single Receptacle, #14-10 Awg 20A, 250V, 6-20R, 5461W
Magnifying glass
Hover image to zoom

Arrow Hart Industrial Single Receptacle, #14-10 Awg 20A, 250V, 6-20R, 5461W

Brand:
Eaton
SKU:
5461W
Rating:
(0)
Q&A:
(0)
Arrow Hart Industrial Single Receptacle, #14-10 Awg 20A, 250V, 6-20R, 5461W
Magnifying glass
Hover image to zoom
$22.99 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Voltage
250v
Product Highlight: Amperage
20 Amps
Product Highlight: Mount
Flush
Product Highlight: Material
Glass Filled Nylon

Description

–
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle,#14-10 AWG,20A,Industrial,Flush,250V,Back and side,White,Brass,Impact-resistant nylon face,Glass-filled nylon base,6-20R,Single,Screw,Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Convenient built-in wire strippers
Screw terminal guards provide fast, easy protective covering from conductive surfaces
Patented built-in wire looper for pre-looping
Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant
Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures

Specs

–
Wiring:

Back And Side

AWG:

14-10

Application:

Industrial

Type:

Receptacle

Single

Poles:

2

Color:

White

Product Type:

Single Receptacle

Grade:

Industrial

Extra Heavy-Duty

NEMA Rating:

6-20R

Voltage:

250v

Amperage:

20

Mount:

Flush

Material:

Glass Filled Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy