Apply to be a TradeMaster!
Main product image of Arrow Hart Ultra Grip Straight Blade Connector, #16-12 Awg 20A, 250V, 6-20R, 2-Pole 3-Wire, 5469
Magnifying glass
Hover image to zoom

Arrow Hart Ultra Grip Straight Blade Connector, #16-12 Awg 20A, 250V, 6-20R, 2-Pole 3-Wire, 5469

Brand:
Eaton
SKU:
5469-EATON
Rating:
(0)
Q&A:
(0)
Arrow Hart Ultra Grip Straight Blade Connector, #16-12 Awg 20A, 250V, 6-20R, 2-Pole 3-Wire, 5469
Magnifying glass
Hover image to zoom
$36.65 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Black, White
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
250v
Product Highlight: Grade
Industrial, Extra Heavy-Duty

Description

–
Eaton Arrow Hart ultra grip straight blade connector, #16-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Polycarbonate, Core pack

Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.

Ergonomic grip style
Tri-combo hardware
Double-dovetail cord grips for superior alignment and retention
Removable inserts for optimal cord retention over a full range of cord diameters
Amperage/voltage and catalog number clearly marked on device

Specs

–
Type:

2-Pole

3-Wire

Grounding

Connector

Material:

Polycarbonate

Wiring:

Back Wire

Color:

Black

White

AWG:

16-12

Amperage:

20

Application:

Industrial

Voltage:

250v

Poles:

2

Grade:

Industrial

Extra Heavy-Duty

Product Type:

Straight Blade Connector

NEMA Rating:

6-20R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy