Apply to be a TradeMaster!
Main product image of Modular Mounting Strap, 3-Port, Residential Communications, Ivory, Flush Mount, 110 Style, 5523-5EV
Magnifying glass
Hover image to zoom

Modular Mounting Strap, 3-Port, Residential Communications, Ivory, Flush Mount, 110 Style, 5523-5EV

Brand:
Eaton
SKU:
5523-5EV
Rating:
(0)
Q&A:
(0)
Modular Mounting Strap, 3-Port, Residential Communications, Ivory, Flush Mount, 110 Style, 5523-5EV
Magnifying glass
Hover image to zoom
$1.97 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Mount
Flush
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120/277V

Description

–
Eaton Modular mounting strap, 3-port modular mounting strap, Commercial, residential communications, Flush, Ivory, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0° to 40°C, Decorator, 110 style

In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.

Offered in standard size and mid-size versions to match existing or new wiring devices
Decorator strap versions offered to provide a seamless breadth of line and to compliment other decorator installation
Molded housing provides stability during installation and offers a simple installation practice with one-piece construction and no loose parts
Available in the 3 popular service combinations: voice, video and voice/video to meet the most common applications throughout a home

Specs

–
Color:

Ivory

Mount:

Flush

Application:

Commercial

Residential Communications

Material:

Thermoplastic

Poles:

1

Amperage:

15

Type:

Mounting Strap Insert

Product Type:

Modular Mounting Strap

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy